Replacment Thrust Tube for AODD Pumps
- Mfr # HSP250RS
- Zoro # G523946837
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Material
316L Stainless Steel
Product Type
Replacement Thrust Tube
Media Temperature (Maximum)
275 Degrees F
Media Temperature (Minimum)
5 Degrees F
Compatible with Brand
Flotronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSP250RS
- Zoro #
- G523946837
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Replacement Thrust Tube
- Material
- 316L Stainless Steel
- Product Type
- Replacement Thrust Tube
- Media Temperature (Maximum)
- 275 Degrees F
- Media Temperature (Minimum)
- 5 Degrees F
- Compatible with Brand
- Flotronic
- Compatible with Pump Type
- Air Operated Double Diaphragm Pump
- Standards
- FDA
- Shell Material
- 316L Stainless Steel
Description
Replacement Thrust Tube, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Includes Not Applicable, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Media Temperature (Maximum) 275 Degrees F, Media Temperature (Minimum) 5 Degrees F, Product Type Replacement Thrust Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.