Shop FLOW EZY
See all product information
Create Account
P20114100 Replacement/Interchange Hydraulic Filter
Mfr # MF0062108
Zoro # G505829004
product price:Â $36.45
/eaKey Features
Filter Style
Suction Strainer
Micron Rating
125
Flow Direction
Outside-In
Filter Media
Wire Mesh
Height
5.47
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0062108
- Zoro #
- G505829004
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 5.47
Details
- Item
- Hydraulic Filter
- Filter Style
- Suction Strainer
- Micron Rating
- 125
- Flow Direction
- Outside-In
- Filter Media
- Wire Mesh
- OD Top
- 3.39
- Application
- Filtration
- OD Bottom
- 3.39
- By-Pass
- No
Description
Main Filter MF0068892 replaces OEM P20114100 by FLOW EZY and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 5.47in
OD Top: 3.39in
OD Bottom: 3.39in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Height: 5.47in
OD Top: 3.39in
OD Bottom: 3.39in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.