Shop FLOW MASTER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
2.5 in. Steel Super HP-2 Muffler Perforated Tube, Black
- Mfr # 12518304
- Zoro # G924197548
product price:Â
$
322.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12518304
- Zoro #
- G924197548
- UPC #
- -
- Country of Origin
- China
Description
These super hp-2 mufflers from flowmaster are designed for use with street rods, s, and sport trucks. They feature stainless steel construction with an internal, layered-laminar jet engine gas flow design that uses guided sound control with broadband sound cancellation for a mellow '50s tone. These mufflers support up to 400 hp, while delivering outstanding looks, durability, and sound control. Features Stainless steel construction. Multiple exit styles provided in kit. Patented delta flow technology. Specifications Color: Black. Material: Stainless Steel. Size: 2.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.