V4 - 3 Position Select Valve, Front Cable Approach

  • Mfr # MPV-04-FN01
  • Zoro # G404837063
product price: 
$
47.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPV-04-FN01
Zoro #
G404837063
UPC #
-
Country of Origin
United States

Description

The V4 valve allows a standard aerator pump to be mounted directly to the valve body for both filling and recirculation duties, thus eliminating the need for 2 separate pumps and additional plumbing. When in the "FILL" position, the valve will close the livewell drain side of the valve so the pump has free access to fresh outside water. Once the livewell is full, the valve is placed in the "RECIRC" position to close the drain and allow full recirculation of the livewell water. Occasionally returning to the "FILL" position will keep the livewell topped off and freshened. The "EMPTY" position allows gravity draining with the pump off. Any additional fill or recirculation pump is optional and only becomes a true back-up to the main system pump. Once the system is put into the "AUTO" position and the pump turned on, all livewell functions are handled so the angler can concentrate on fishing. Ideally used in walleye boats or other high profile boats for drain control and livewell management. Accepts mounting of one standard aerator pump for both filling and recirculation. Includes closed recirculation mode which allows addition of optional pump-out system Provides FILL / EMPTY / RECIRC modes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews