Marine Shieldsflex Water Exhaust Series 250 Hose with Wire, 3" x 4'

  • Mfr # 116-250-3000-48
  • Zoro # G101930081
product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116-250-3000-48
Zoro #
G101930081
UPC #
808282316891
Country of Origin
Unknown

Description

Use for engine intake and wet exhaust connections where bends or long lengths are required. Also good for bilge pump intake/discharge, scupper lines, toilet intake/discharge, and holding tank vent and pump out. Black synthetic rubber tube and cover, reinforced with wire helix imbedded between plies of HD synthetic cord. Resistant to: exhaust fumes, ozone, mild chemicals, antifreeze, salt water, abrasion and odor permeation. Temperature range: -20° F to 200° F continuous, +250° F intermittent. Meets SAE J2006 Type R2.

Ratings & reviews