Shop FLOW TECH
Create Account
50051 Raptor Turbo Performance Muffler - Oval, 2.25 In.
- Mfr # F31-50051
- Zoro # G824187649
product price:Â
$
58.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F31-50051
- Zoro #
- G824187649
- UPC #
- -
- Country of Origin
- China
Description
If you want a mean muffler that won't tear the guts from your wallet, get a raptor and watch out Flowtech's new raptor turbo performance muffler features a unique sound rib case design and aluminized, lock seal construction. It offers gigantic, high output flow tubes to provide more horsepower, better mileage, and a sound of pure performance. Features Free Flowing Inner Pass Tube. Great Sound And Performance. Heavy Gauge Ribbed Case For Durability And Sound Control. Low Restriction, Reduces Backpressure. Increases Performance. Universal Performance Muffler. Shape - Oval. Inlet Position - Center. Inlet Diameter - 2-1/4 in.. Outlet Position - Offset. Outlet Diameter - 2-1/4 in.. Finish - Satin. Case Diameter - 10 X 4-1/2 in.. Color - Silver. Case Length - 13 in.. Material - Aluminized Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.