Shop FLOW TECH
Create Account
50230 Header Muffler - 3 In.
- Mfr # F31-50230
- Zoro # G124197621
product price:Â
$
83.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F31-50230
- Zoro #
- G124197621
- UPC #
- -
- Country of Origin
- China
Description
The classic purple hornie tubular design glasspack mufflers give sound and performance gains that are more than impressive they're wild the 16 Gauge, 3.5 Inch Diameter steel shell encloses an interior spiral louver baffle design that increases exhaust velocity while decreasing backpressure, projecting the sound waves into a temperature fibermat material. Features Shape - Round. Inlet Position - Center. Inlet Diameter - 3 in.. Outlet Position - Center. Outlet Diameter - 2-1/4 in.. Overall Length - 24 in.. Case Diameter - 3-1/2 in.. Color - Purple. Case Length - 18 in.. Material - Steel. Internal Construction - Glass Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.