Zoro Homepage
This item is Discontinued.
Flow Wall 72 in H, 96 in W, 16 in D, White FCS-9612-6W-5W2

72 in H, 96 in W, 16 in D, White (Discontinued)

  • Mfr # FCS-9612-6W-5W2
  • Zoro # G3471380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS-9612-6W-5W2
Zoro #
G3471380
UPC #
-
Country of Origin
China

Dimensions

Overall Cabinet Width
Tall Cabinet: 24"; Base Cabinets: 24"; Wall Cabinets: 24"; Drawer Cabinet: 24"
Overall Depth
16 in
Overall Width
96 in
Work Surface Width
48 in
Work Surface Depth
16 in
Overall Cabinet Height
Tall Cabinet: 26"; Base Cabinets: 26"; Wall Cabinets: 26"; Drawer Cabinet: 26"
Overall Height
72 in
Panel (H x W)
12 in x 96 in
Upper Cabinet Size (H x W x D)
26 in x 24 in x 12 in
Tall Cabinet Size (H x W x D)
72 in x 24 in x 16 in
Lower Cabinet Size (H x W x D)
27 in x 24 in x 16 in
Drawer Depth
15 in
Drawer Width
21 1/2 in
Drawer Height
6 1/4 in
Lower Cabinet Size
27 H in x 24 W in x 16 D in
Non-Metal Work Surface Thickness
24 in
Height to Surface Top
26 in
Panel Size
96 W in x 12 H in x 3/4 D in
Tall Cabinet Size
24 W in x 16 D in x 72 H in
Upper Cabinet Size
26 H in x 24 W in x 12 D in

Details

Item - Modular Storage Units
Modular Cabinet Set
Cabinet Style
Modular
Material
Pressboard
Work Surface Material
Laminate
Cabinet Color
White
Color
White
Number of Drawers
3
Number of Shelves
1
Shelf Material
Steel
Item
Modular Cabinet Set
Number of Lower Cabinets
2
Number of Shelving Units
0
Number of Bins
2
Number of Tall Cabinets
1
Number of Panels
6
Number of Wardrobe Lockers
0
Overall Number of Cabinets
3
Panel Material
PVC
Panel Color
Gray
Includes
(1) Box of 48 sq. ft. Panels, (10) X-hooks
Number of Upper Cabinets
1
Cabinet Material
Press Board
Number of Cabinet Shelves
3
Lock Type
No Lock
Total Number of Shelves
4
Modular Package Type
Complete Modular Storage Set
Frame Material
Pressboard
Modular Components Included
Lower Cabinets, Slatwall, Tall Cabinets, Upper Cabinets, Work Surface
Cabinet Material Finish
Laminate
Maximum Shelf Load Capacity
50 lb
Total Number of Cabinets
4

Description

Modular Cabinet Set, Modular Package Type Complete Storage Cabinet Set, Cabinet Material Press Board, Color White, Number of Drawers 3, Modular Components Included Lower Cabinets, Slatwall, Tall Cabinets, Upper Cabinets, Work Surface, Number of Panels 6, Number of Tall Cabinets 1, Number of Wardrobe Lockers 0, Overall Depth 16 in, Overall Height 72 in, Overall Width 96 in, Total Number of Cabinets 4, Work Surface Material Laminate, Work Surface Width 48 in, Cabinet Material Finish Laminate

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.