Cabinet Set, Charcoal, Nylon, Espresso (Discontinued)
- Mfr # FCS-9612-6W-5E2
- Zoro # G3471365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCS-9612-6W-5E2
Zoro #
G3471365
UPC #
185376000547
Country of Origin
China
Dimensions
Overall Width
96 in
Overall Height
72 in
Work Surface Width
48 in
Work Surface Depth
16 in
Tall Cabinet Size (H x W x D)
72 in x 24 in x 16 in
Overall Depth
16 in
Panel (H x W)
12 in x 96 in
Upper Cabinet Size (H x W x D)
26 in x 24 in x 12 in
Lower Cabinet Size (H x W x D)
27 in x 24 in x 16 in
Description
Modular Cabinet Set, Overall Width 96 in, Overall Depth 16 in, Overall Height 72 in, Overall Number of Cabinets 4, Number of Tall Cabinets 1, Number of Shelving Units 0, Number of Wardrobe Lockers 0, Number of Lower Cabinets 2, Number of Upper Cabinets 1, Number of Panels 6, Panel Material PVC, Panel (H x W) 12 in x 96 in, Panel Color Espresso, Color Espresso, Work Surface Material Thermo-Fused Laminate, Work Surface Width 48 in, Number of Shelves 1, Cabinet Material High Density Press Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.