Zoro Homepage

Level Controller

  • Mfr # LI55-1001

  • Zoro # G4080237


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20mA DC
Power Required
24 V DC
Application
General Purpose
Standards
508, CE, cULus, E160849, UL Listed
Enclosure Rating
NEMA 4X; IP 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI55-1001
Zoro #
G4080237
UPC #
634746300355
Country of Origin
United States

Dimensions

Length
4.68 in
Width
2.45 in
Height
5.64 in
Manufacturers Warranty Length
2 yr
Overall Length
5.64 in
Overall Width
4.68 in
Overall Height
2.45 in

Details

Item
Level Controller
Output
4 to 20mA DC
Power Required
24 V DC
Application
General Purpose
Standards
508, CE, cULus, E160849, UL Listed
Enclosure Rating
NEMA 4X; IP 65
Type
Level Transmitters
Enclosure Material
Polycarbonate
Source Voltage
85 to 265V AC
Temp. Range
-40 to 149 Degrees F
Display Type
LED
Repeater
No
Relays
6
Input
115V AC
Number of Digits
6
Enclosure Type
1/8 DIN Panel Mount
Voltage
85 to 265 V AC
Number of Display Digits
6
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mounting
Panel Mount
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Mounting Style
Panel Mount
Operating Temperature - Maximum
149 Degrees F
Number of Relays
0
IP Rating
IP65
Display Screen Type
LED

Description

Level Controller, Application General Purpose, Contact Rating Not Applicable, Contact Type Not Applicable, Display Type LED, Enclosure Material Polycarbonate, Enclosure Rating NEMA 4X; IP 65, Height 5.64 in, Manufacturers Warranty Length 2 yr, Maximum Operating Temperature 149 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.