Zoro Homepage

Level Indicator, 6 Digits, Polycarbonate

  • Mfr # LI40-1001

  • Zoro # G7894634


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Application
General Purpose
Standards
CE
Type
Local Display
Relays
4
Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI40-1001
Zoro #
G7894634
UPC #
-
Country of Origin
United States

Dimensions

Height
3.1 in
Width
0.67 in
Length
3.37 in
Connection Pipe Size
3/4 in
Overall Length
3.37 in
Cord Length
6 ft
Overall Width
0.67 in
Connection Size
3/4 in
Overall Height
3.1 in

Details

Item
Level Indicator
Application
General Purpose
Standards
CE
Type
Local Display
Relays
4
Display Type
LCD
Enclosure Type
Panel Mount
Enclosure Rating
NEMA 4; IP 65
Temp. Range
-4 Degrees to 140 Degrees F
Enclosure Material
Polycarbonate
Source Voltage
24V DC
Number of Digits
6
Mounting
Panel Mount
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Display Digits
6
Operating Temperature - Minimum
-4 Degrees F
Display Screen Type
LCD
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Number of Relays
4
Mounting Style
Panel Mount

Description

Level Indicator, Application General Purpose, Connection Pipe Size 3/4 in, Cord Length 6 ft, Display Type LCD, Enclosure Material Polycarbonate, Enclosure Rating NEMA 4; IP 65, Height 3.1 in, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F, Mounting Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.