Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD32-S331
Zoro #
G3901073
UPC #
-
Country of Origin
United States
Dimensions
Sensor Length - Submersible Transmitter
7.98 in
Measuring Depth - Submersible Transmitter
0 to 46.2 ft
Cable Length
60 ft.
Sensor Length
7.98"
Cable Length - Submersible Transmitter
60 ft
Details
Item
Submersible Level Transmitter
Type
Submersible Wastewater Level Measurement
Pressure Range - Submersible Transmitter
0 to 20.0 psi
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Cable Coating
Polyurethane
Power Required - Submersible Transmitter
10 to 28V DC
Output - Submersible Transmitter
4 to 20mA DC
Wetted Materials - Submersible Transmitter
316 Stainless Steel, 316L Stainless Steel, Buna-N
Cable Type
Vented
Power Required
10 to 28VDC
Accuracy
+/-0.25% of Range
Wetted Materials
316 Stainless Steel, 316L Stainless Steel, Buna-N
Pressure Range
0 to 20 psi
Output
4 to 20 mA, 2-wire
Standards
CE
Temp. Range
0 Degrees to 176 Degrees F
Operating Temp. Range - Submersible Transmitter
0 Degrees to 176 Degrees F
Cable Material
Polyurethane
Description
Submersible Level Transmitter, Output 4 to 20 mA, 2-wire, Accuracy +/-0.25 Percent of Range, Cable Length 60 ft., Cable Coating Polyurethane, Sensor Length 7.98 In., Power Required 10 to 28VDC, Cable Material Polyurethane
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.