Zoro Homepage

Reflective Ultrasonic Level Sensor, PVDF

  • Mfr # UG06-0011-00

  • Zoro # G3897264


product price: $755.00
/ea
Free Shipping & Returns

Key Features

Classification
General Purpose
Range
235.2 in
Mounting
2 in NPT
Accuracy
+/-0.2% of Range
Resolution
0.079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG06-0011-00
Zoro #
G3897264
UPC #
-
Country of Origin
United States

Dimensions

Width
2.9 in
Beam Width
3 in
Height
7.0 in
Overall Width
2.9 in
Overall Height
7 in
Overall Diameter
3 3/8 in
Connection Size
2 in
Antenna Diameter
2 3/8 in

Details

Item
Reflective Ultrasonic Level Sensor
Classification
General Purpose
Range
235.2 in
Mounting
2 in NPT
Accuracy
+/-0.2% of Range
Resolution
0.079 in
Display
6-digit, LCD
Enclosure Rating
NEMA 6P
Enclosure Material
Polypropylene
Standards
CSA Certified
Gasket Material
Viton
Operating Frequency
50 kHz
Dead Band
8 in
Input Voltage
14 to 28V DC
For Media Type
Chemicals, Oil, Wastewater, Water
Media Temperature - Minimum
-40 Degrees F
Display Type
LCD
Spatial Resolution
0.079 in
Operating Pressure - Maximum
30 psi
Voltage - Maximum
28V DC
Output Wire Configuration
2-Wire
Output Voltage Range
4 to 20mA
Media Temperature - Maximum
176 Degrees F
Connection Type
NPT

Description

Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 2 3/8 in, Range 235.2 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.