Zoro Homepage

Reflective Ultrasonic Level Sensor, PVDF

  • Mfr # UG12-0011-00

  • Zoro # G3898585


product price: $955.00
/ea
Free Shipping & Returns

Key Features

Classification
General Purpose
Range
471.6 in
Mounting
3 in NPT
Accuracy
+/-0.2% of Range
Resolution
0.196 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG12-0011-00
Zoro #
G3898585
UPC #
-
Country of Origin
United States

Dimensions

Height
6.9 in
Beam Width
6 in
Width
4.0 in
Antenna Diameter
3 1/2 in
Connection Size
3 in
Overall Diameter
3 3/8 in
Overall Width
4 in
Overall Height
6.9 in

Description

Reflective Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 3 1/2 in, Range 471.6 in, Connection Size 3 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 18 in, Operating Frequency 50 kHz, Spatial Resolution 0.196 in, Beam Width 6 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -40 Degrees F, Media Temperature - Maximum 176 Degrees F, Output Wire Configuration 2-Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.