Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Guided Wave Radar, 9.8 ft. Range

  • Mfr # LG10-0003-01

  • Zoro # G4241627


product price: $1,132.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Classification
General Purpose
Mounting
3/4 in G Thread, 3/4 in NPT
Range
9.8 ft
Accuracy
+/-3 mm
Resolution
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG10-0003-01
Zoro #
G4241627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
123 in
Width
4.0 in
Height
4.5 in
Float Length
118 in
Stem Length
118 in
Connection Size
3/4 in
Float Diameter
1/4 in

Details

Item
Rod Guided Wave Radar
Classification
General Purpose
Mounting
3/4 in G Thread, 3/4 in NPT
Range
9.8 ft
Accuracy
+/-3 mm
Resolution
2 mm
Max. Pressure
250 psi
Enclosure Material
Aluminum
Material
316L Stainless Steel
Configuration
WebCal
Dead Band
2 in Bottom, 4 in Top
Temp. Range
-40 to 302 Degrees F
Output
4 to 20mA, 3-wire
Input Voltage
18 to 30V DC
Standards
CE, CRN, CSA, NRTL, RoHS
Display
None
Enclosure Rating
NEMA 4
Voltage
18 to 30V DC
Stem Material
316 Stainless Steel
Body Material
Aluminum
Float Material
316 Stainless Steel
Product Type
Liquid Level Sensor Transmitter
Probe Material
316 Stainless Steel
Mounting Orientation
Vertical
Number of Outputs - Analog
1
Connection Type
NPT
Nameplate Voltage
18/30V DC
For Media Type
Oils, Wastewater, Water
Output Voltage Range
4 to 20mA
Operating Pressure - Maximum
250 psi
Output Wire Configuration
3-Wire
Media Temperature - Maximum
302 Degrees F

Description

Rod Guided Wave Radar, Product Type Liquid Level Sensor Transmitter, Connection Size 3/4 in, For Media Type Oils, Wastewater, Water, Connection Type NPT, Body Material Aluminum, Accuracy +/-3 mm, Range 9.8 ft, Stem Length 118 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 302 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4, Number of Outputs - Analog 1, Float Diameter 1/4 in, Float Length 118 in, Output Wire Configuration 3-Wire

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.