Zoro Homepage

Side Mount Bracket, 2 In

  • Mfr # LM50-1001

  • Zoro # G4180617


product price: $45.29
/ea

Key Features

For Use With
LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, Mfr. No. DL34-01, XP88-00, XP89-00
Type
2 in Level Transmitters and Sensors
Product Type
Mounting Bracket
Compatible with Brand
Flowline
Compatible with Manufacturer Model Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM50-1001
Zoro #
G4180617
UPC #
-
Country of Origin
United States

Details

For Use With
LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, Mfr. No. DL34-01, XP88-00, XP89-00
Type
2 in Level Transmitters and Sensors
Item
Side Mount Bracket
Product Type
Mounting Bracket
Compatible with Brand
Flowline
Compatible with Manufacturer Model Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
Compatible Manufacturer Part Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
Compatible Manufacturer Model Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
For Use With Mfr. Model Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
Compatible with Manufacturer Model No.
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
Compatible with Mfr. Model No.
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
For Use with Mfr Model Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
Compatible Pump Manufacturer Part Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00
Compatible Mfr. Model Number
DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00

Description

Side Mount Bracket, Product Type Mounting Bracket, Compatible with Brand Flowline, Compatible Manufacturer Part Number DL34-01, LU20-5001 IS, LU23-01, LU28-01, LU29-01, LU74-5005, LU78-5005, LU81-5101, LU83-5101, LU84-5101, XP88-00, XP89-00

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.