Zoro Homepage
This item is Discontinued.
Flowline SPDT Level Switch 250VAC 29 psi LV42-7201

SPDT Level Switch 250VAC 29 psi (Discontinued)

  • Mfr # LV42-7201
  • Zoro # G8356275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV42-7201
Zoro #
G8356275
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
20
Float Switch Cord Length
20 ft.
Width
4-23/64"
Height
1-41/64"
Length
8-23/64"
Tether Length Min.-Max.
8-23/64"
Float Length (In.)
8-23/64
Float Dia.
4 3/8 in
Float Length
8 5/16 in
Cord Length
20 ft

Description

Float Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.