Zoro Homepage
This item is Discontinued.
Flowline Submersible Pressure Transmitter, 8.6 psi LD34-S121

Submersible Pressure Transmitter, 8.6 psi (Discontinued)

  • Mfr # LD34-S121
  • Zoro # G8098081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD34-S121
Zoro #
G8098081
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length - Submersible Transmitter
6.25 in
Measuring Depth - Submersible Transmitter
0 to 19.9 ft
Cable Length - Submersible Transmitter
40 ft
Manufacturers Warranty Length
2 yr
Sensor Length
6.25"
Cable Length
40 ft.

Details

Item
Submersible Level Transmitter
Type
Submersible Level Measurement
Pressure Range - Submersible Transmitter
0 to 8.6 psi
Accuracy - Submersible Transmitter
+/-0.25% Full Scale
Cable Coating
Polyurethane
Power Required - Submersible Transmitter
10 to 33V DC
Output - Submersible Transmitter
4 to 20mA DC
Wetted Materials - Submersible Transmitter
316 Stainless Steel
Operating Temp. Range - Submersible Transmitter
-4 Degrees to 176 Degrees F
Wetted Materials
316 Stainless Steel
Accuracy
+/-0.25% Full Scale
Cable Type
Polyurethane
Power Required
24VDC
Output
4 to 20mA
Pressure Range
0 to 8.6 psi
Includes
Instructions
Temp. Range
-4 Degrees to 176 Degrees F

Description

Submersible Level Transmitter, Output 4 to 20mA, Accuracy +/-0.25 Percent Full Scale, Cable Length 40 ft., Cable Coating Polyurethane, Sensor Length 6.25 In., Power Required 24VDC, Includes Instructions, Manufacturers Warranty Length 2 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.