Zoro Homepage

Ultrasonic Level Sensor, 49.2 In

  • Mfr # DS14-01

  • Zoro # G4189814


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
1/8 in
Connection Size
1 in
Standards
CE Certified, cFMus Approved, RoHS
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS14-01
Zoro #
G4189814
UPC #
634746300881
Country of Origin
United States

Dimensions

Connection Size
1 in
Overall Length
2 in
Width
2 in
Height
3.2 in
Beam Width
2 in
Overall Height
51.2 in
Overall Width
2 in
Antenna Diameter
1 3/8 in
Overall Diameter
2 in

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Dirty Liquid, Antenna Diameter 1 3/8 in, Range 49.2 in, Connection Size 1 in, Connection Type NPT, Accuracy 1/8 in, Voltage - Maximum 24V AC/DC, Dead Band 2 in, Operating Frequency 100 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum 20 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 4-Wire, Output Voltage Range 4 to 20mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.