Zoro Homepage

Ultrasonic Level Sensor, 9.8 Ft

  • Mfr # LU77-5004

  • Zoro # G4627436


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
0.25 in
Connection Size
1 in
Standards
CE Certified, RoHS
Overall Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU77-5004
Zoro #
G4627436
UPC #
634746301581
Country of Origin
United States

Dimensions

Connection Size
1 in
Overall Length
5.2 in
Width
4.1 in
Beam Width
2 in
Height
3.9 in
Overall Width
4.1 in
Overall Height
5.5 in
Overall Diameter
5 1/4 in
Antenna Diameter
1 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
0.25 in
Standards
CE Certified, RoHS
Output
(3) SPDT Relays
Display
6-digit, LCD
Temp. Range
-4 Degrees to 140 Degrees F
Range
117.6 in
Mounting
1 in NPT
Input Voltage
95 to 250V AC
Configuration
Push Button
Classification
General Purpose
Enclosure Material
Polycarbonate
Dead Band
4 in
Enclosure Rating
NEMA 4X
Material
PVDF
Gasket Material
Viton
Max. Pressure
30 psi
Output Wire Configuration
4-Wire
Media Temperature - Minimum
-7 Degrees F
Operating Pressure - Maximum
30 psi
Spatial Resolution
0.25 in
Operating Frequency
100 kHz
Voltage - Maximum
250V DC
For Media Type
Corrosive Liquid, Sticky/Dirty Liquid
Output Voltage Range
4 to 20mA
Media Temperature - Maximum
140 Degrees F
Display Type
LCD

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Dirty Liquid, Antenna Diameter 1 3/8 in, Range 117.6 in, Connection Size 1 in, Connection Type NPT, Accuracy 0.25 in, Voltage - Maximum 250V DC, Dead Band 4 in, Operating Frequency 100 kHz, Spatial Resolution 0.25 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -7 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 4-Wire, Output Voltage Range 4 to 20mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.