Zoro Homepage

USB Fob, 0.72 " W

  • Mfr # LI99-2001

  • Zoro # G8094548


product price: $63.89
/ea

Key Features

Width
0.72 in
Product Type
USB Fob Adapter
Overall Width
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI99-2001
Zoro #
G8094548
UPC #
-
Country of Origin
United States

Dimensions

Width
0.72 in
Overall Width
0.7 in

Details

Item
USB Fob
Product Type
USB Fob Adapter

Description

USB Fob, Product Type USB Fob Adapter, Overall Width 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.