17162 American Thunder Exhaust Systems
- Mfr # F13-17162
- Zoro # G324199753
product price:Â
$
708.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-17162
- Zoro #
- G324199753
- UPC #
- -
- Country of Origin
- China
Description
These American Thunder Flow master exhaust systems have been designed with the latest exhaust technology. Through this technology, you will experience improvements in acceleration, passing power, and fuel mileage. The key to these performance improvements is Flow master's use of mandrel-bent tubing. The tubing allows for superior exhaust gas flow. These Flow master American Thunder exhaust systems also feature a muffler( s) that'll give you plenty of Flow master sound. Features System Style - Cat-back. System Material - Steel. Exit Quantity - One. Exit Location - Passenger side. System Finish - Aluminized. Intermediate Pipe Diameter ( in) - 3.000 in.. Muffler Included - Yes. Muffler Quantity - One. Muffler Configuration - Single inlet/Single outlet. Muffler Style - Chambered. Exhaust Type - Single. Make - GMC, Chevrolet. Year - 1992-1995.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.