17233 Exhaust System Kit Force Ii - 1986-1991 Chevrolet Camaro
- Mfr # F13-17233
- Zoro # G924197456
product price:Â
$
968.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-17233
- Zoro #
- G924197456
- UPC #
- -
- Country of Origin
- China
Description
Features Mandrel Bent 16 Gauge Aluminized Steel Tubing. Moderate Exterior Exhaust Tone. Connects After Factory Catalytic Converter. Dyno Tuned For Maximum Performance. Includes Hangers And Hardware For Easy Installation. Specification Type - Cat-Back. Diameter - 3 in.. Exit Position - Rear Exit. Exhaust Type - Single. Material - Aluminized Steel. Outlet Type - Dual. Exhaust Tip Type - Angle Cut. Exhaust Tip Size - 3 in.. Exhaust Tip Material - Stainless Steel. Muffler Configuration - Single Inlet And Dual Outlet. Sound Level - Moderate. Fitment - 1986-1991 Pontiac Firebird, 1986-1991 Chevrolet Camaro.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.