42441 Exhaust Muffler
- Mfr # F13-42441
- Zoro # G024198827
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-42441
- Zoro #
- G024198827
- UPC #
- -
- Country of Origin
- China
Description
The original 40 series muffler delivers an aggressive exterior and interior tone. If you are looking for that original "Flowmaster sound" this is the muffler is for you. Constructed of 16 Gauge 409S stainless steel and fully MIG-welded for maximum durability. Features Shape - Oval. Inlet Position - Offset. Inlet Diameter - 2-1/4 in.. Outlet Position - Center. Outlet Diameter - 2-1/4 in.. Overall Length - 19 in.. Finish - Satin. Case Diameter - 9-3/4 X 4 in.. Color - Gray. Case Length - 13 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Two Chambered. Fits For various makes and model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.