Prebent Tailpipes for 64-67 GM - 3 in. Rear Exit
- Mfr # 15819
- Zoro # G524184887
product price:Â
$
325.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15819
- Zoro #
- G524184887
- UPC #
- -
- Country of Origin
- China
Description
Prebent pipe kits. Flowmaster's 16 gauge mandrel bent pipe kits are designed to fit perfectly onto your vehicle with all the quality and performance that you would expect from Flowmaster. Features Prebent Tailpipes. Mandrel bent 16 Gauge Tubing. Exits at rear of vehicle. Aluminized steel. Premium Quality. Compatibility: 64-67 GM - 3.00 in. Rear Exit. Specifications Overall Length ( in): 35. System Type: Tailpipe Kit. Tubing Diameter ( in): 3. Color: Gray. Exit Position: Dual Rear Exit. Fitment: Direct OE Replacement. Material: Aluminized Steel. Weight: 25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.