Shop FLOWMASTER
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
53071 Exhaust Muffler - 70 Series
- Mfr # F13-53071
- Zoro # G924218274
product price:Â
$
313.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F13-53071
- Zoro #
- G924218274
- UPC #
- -
- Country of Origin
- China
Description
The 70 series Big Block II muffler uses a longer 5 Inch X 10 Inch case for increased volume and added sound reduction that will still fit many applications that our wider 50 series Big Block muffler won't fit. It utilizes Flowmaster's patented delta flow technology for maximum efficiency and minimum interior resonance. The 70 series mufflers are perfect for high performance street cars, most Trucks, SUV's, RVs and tow vehicles that require quiet operation with improved sound. Features Shape - Oval. Inlet Position - Offset. Inlet Diameter - 3 in.. Outlet Position - Center. Outlet Diameter - 3 in.. Overall Length - 28 in.. Finish - Satin. Case Diameter - 10 X 5 in.. Color - Gray. Case Length - 22 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Three Chambered. Fits For various makes and model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.