943053 Exhaust Muffler 50 Series 3 In. Offset Inlet
- Mfr # F13-943053
- Zoro # G724199582
product price:Â
$
224.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-943053
- Zoro #
- G724199582
- UPC #
- -
- Country of Origin
- China
Description
Greatly reduced interior resonance, smaller case size, and moderate exterior tone are just some of the benefits to the 50 series Delta Flow mufflers. With a specially designed resonance tuning chamber, the 50 series Delta Flow gives all the performance, while reducing the tone inside and outside of your vehicle. Simply stated, it delivers the same great performance from Flowmaster, without the increased sound. Specifications Shape - Oval. Inlet Position - Offset. Inlet Diameter - 3 in.. Outlet Position - Offset. Outlet Diameter - 3 in.. Overall Length - 23 in.. Finish - Satin. Case Diameter - 9-3/4 X 4 in.. Color - Gray. Case Length - 17 in.. Material - Aluminized Steel. Wall Type - Single Wall. Internal Construction - Three Chambered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.