Shop FLOWMASTER
Create Account
8430152 Exhaust Muffler Super 10 Series
- Mfr # F13-8430152
- Zoro # G524199669
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F13-8430152
- Zoro #
- G524199669
- UPC #
- -
- Country of Origin
- China
Description
Super 10 Series 409S stainless steel single chamber mufflers. Intended for customers who desire the loudest and most aggressive sound they can find. Because these mufflers are so aggressive, they are recommended only for off highway use and not for street driven vehicles. These mufflers utilize the same patented Delta Flow technology that is found in Flowmaster's other Super series mufflers to deliver maximum performance. Constructed of 16 Gauge 409S stainless steel and fully MIG-welded for maximum durability. Specifications Shape - Oval. Inlet Position - Center. Inlet Diameter - 3 in.. Outlet Position - Dual. Outlet Diameter - 2-1/2 in.. Overall Length - 20-1/2 in.. Finish - Natural. Case Diameter - 9-1/2 X 4 in.. Color - Gray. Case Length - 6-1/2 in.. Material - Stainless Steel. Wall Type - Single Wall. Internal Construction - Single Chambered. Fits for Fits for various Makes and Models..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.