Shop FLOWMASTER
Create Account
4.25 x 2.25 in. Oval Polished Stainless Steel Exhaust Tip - Fits 2.50 in. Tubing
- Mfr # 15385
- Zoro # G824178661
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15385
- Zoro #
- G824178661
- UPC #
- -
- Country of Origin
- China
Description
These fully polished stainless steel tips feature single or double-wall construction, a rolled or cut edge style and come finished with embossed Flowmaster logo. Clamp-on installation. Features Exhaust Tip - 4.25 x 2.25 in. Oval Polished Ss Fits 2.50 in. Tubing. Embossed Flowmaster Logo. Universal Application. Polished. Clamp On. Specifications Construction: Single Wall. Finish: Polished. Material: Stainless Steel. Mounting Orientation: Universal Left/Right. Pipe Size Max Compatibility ( in): 2.5. Pipe Size Min Compatibility ( in): 2.5. Tip Diameter ( in): 2.25 x 4.25. Tip Shape: Oval. Tip Style: Angle Cut. Weight: 1.75 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.