Shop FLOWMASTER
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Exhaust System Kit Chevrolet GMC Truck 1996-1999
- Mfr # 17287
- Zoro # G524179760
product price:Â
$
1,052.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17287
- Zoro #
- G524179760
- UPC #
- -
- Country of Origin
- China
Description
For the person who wants a subtle custom appearance with all the benefits that a Flowmaster Cat-back exhaust system provides. S.O.S. ( Single out side) systems are the perfect choice. American Thunder systems delivers a moderate to aggressive interior and exterior tone and are suited to the enthusiast who wants their performance to be heard. Like all Flowmaster systems, the benefits include improved throttle response, power and mileage. Designed for an easy fit, these systems include all necessary parts and hardware for easy installation. Features Mandrel bent 16 gauge tubing. Moderate sound exterior exhaust tone. Includes hangers and hardware for easy installation. Dyno tuned for maximum performance. Compatibility 1996 to 1999 Chevrolet and GMC 1/2 Ton truck with a 5.7L engine using dual flanged catalytic converters, 2 and 4 wheel drive models in the Extended Cab and short bed configuration on the 141 inch wheelbase. Specifications Material: Aluminized Steel. Tip Quantity: None. Exhaust Series: American Thunder. Exit Position: Single Side Exit. Heat Shield: No. Inlet Diameter: 3 in. Muffler Part Number: 53072. Muffler Quantity: 1. Muffler Series: 70 Series Big Block. Outlet Diameter: 3 in. Single Dual: Single. Sound Level: Moderate Sound. Tubing Diameter: 3 in. System Type: Cat-back System.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.