Mechanical Seal, C Ring, Single Spring

  • Mfr # 21-075-17

  • Zoro # G304946568


product price:  $16.19
/ea

Key Features

Shaft Size (In.)
3/4 in
Nominal Working Length (In.)
0.875 in
Seat Bore
1.375 in
Seat Thickness
0.406 in
Seal Material
18-8 Stainless Steel, Carbon, Ceramic, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-075-17
Zoro #
G304946568
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
3/4 in
Nominal Working Length (In.)
0.875 in
Seat Thickness
0.406 in
For Shaft Diameter
3/4 in
Working Length
0.88 in

Details

Seat Bore
1.375 in
Seal Material
18-8 Stainless Steel, Carbon, Ceramic, Viton
Standard Industry Seal Number
10717, 358V, 684V, 750V
Includes
Cup Mounted
Item
Mechanical Seal
Gasket Material
Viton
Spring Type
Single Spring
Spring Material
18-8
Seal Type Designation
21
Shut Off Pressure (Maximum)
250 psi
Ring Material
Carbon
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water
Shaft Seal Type
Mechanical Shaft Seal

Description

Mechanical Seal, For Shaft Diameter 3/4 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 0.88 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.