Mechanical Seal, C Ring, Single Spring

  • Mfr # 21-187-14

  • Zoro # G404946536


product price: $55.65
/ea

Key Features

Shaft Size (In.)
1 7/8 in
Nominal Working Length (In.)
1.375 in
Seat Bore
2.375 in
Seat Thickness
0.5 in
Seal Material
18-8 Stainless Steel, Buna, Carbon, Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-187-14
Zoro #
G404946536
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 7/8 in
Nominal Working Length (In.)
1.375 in
Seat Thickness
0.5 in
For Shaft Diameter
1 7/8 in
Working Length
1.38 in

Details

Seat Bore
2.375 in
Seal Material
18-8 Stainless Steel, Buna, Carbon, Ceramic
Standard Industry Seal Number
340, 828
Includes
Cup Mounted
Item
Mechanical Seal
Spring Type
Single Spring
Ring Material
Carbon
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Shut Off Pressure (Maximum)
250 psi
Gasket Material
Buna
Seal Type Designation
21
Spring Material
18-8
Shaft Seal Type
Mechanical Shaft Seal

Description

Mechanical Seal, For Shaft Diameter 1 7/8 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Buna, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 1.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.