Zoro Homepage

Mechanical Seal, C Ring, Single Spring

  • Mfr # 21-162-04

  • Zoro # G804946525


product price: $35.99
/ea

Key Features

Shaft Size (In.)
1 5/8 in
Nominal Working Length (In.)
1.5 in
Seat Bore
2.625 in
Seat Thickness
0.5 in
Seal Material
18-8 Stainless Steel, Buna, Carbon, Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-162-04
Zoro #
G804946525
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 5/8 in
Nominal Working Length (In.)
1.5 in
Seat Thickness
0.5 in
Working Length
1.5 in
For Shaft Diameter
1 5/8 in

Details

Seat Bore
2.625 in
Seal Material
18-8 Stainless Steel, Buna, Carbon, Ceramic
Standard Industry Seal Number
238
Item
Mechanical Seal
Includes
Cup Mounted
Shut Off Pressure (Maximum)
250 psi
Shaft Seal Type
Mechanical Shaft Seal
Spring Material
18-8
Seal Type Designation
21
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Gasket Material
Buna
Spring Type
Single Spring
Ring Material
Carbon
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water

Description

Mechanical Seal, For Shaft Diameter 1 5/8 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Buna, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.