Zoro Homepage

Mechanical Seal, C Ring, Single Spring

  • Mfr # 51-150-04

  • Zoro # G304946551


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 1/2 in
Nominal Working Length (In.)
1.687 in
Seat Bore
2.125 in
Seat Thickness
0.437 in
Seal Material
316 Stainless Steel, Buna, Carbon, Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-150-04
Zoro #
G304946551
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/2 in
Nominal Working Length (In.)
1.687 in
Seat Thickness
0.437 in
For Shaft Diameter
1 1/2 in
Working Length
1.69 in

Details

Seat Bore
2.125 in
Seal Material
316 Stainless Steel, Buna, Carbon, Ceramic
Standard Industry Seal Number
305, 51504
Item
Mechanical Seal
Includes
Cup Mounted
Spring Type
Single Spring
Gasket Material
Buna
Spring Material
316
Seal Type Designation
51
Shut Off Pressure (Maximum)
150 psi
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water
Shaft Seal Type
Mechanical Shaft Seal
Ring Material
Carbon
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal

Description

Mechanical Seal, For Shaft Diameter 1 1/2 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Buna, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 1.69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.