Zoro Homepage

Mechanical Seal, C Ring, Single Spring

  • Mfr # 52-137-05

  • Zoro # G604946589


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 3/8 in
Nominal Working Length (In.)
1.125 in
Seat Bore
2 in
Seat Thickness
0.437 in
Seal Material
316 Stainless Steel, Carbon, Ceramic, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-137-05
Zoro #
G604946589
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 3/8 in
Nominal Working Length (In.)
1.125 in
Seat Thickness
0.437 in
For Shaft Diameter
1 3/8 in
Working Length
1.13 in

Details

Seat Bore
2 in
Seal Material
316 Stainless Steel, Carbon, Ceramic, Viton
Item
Mechanical Seal
Includes
Cup Mounted
Shaft Seal Type
Mechanical Shaft Seal
Ring Material
Carbon
Shut Off Pressure (Maximum)
150 psi
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water
Gasket Material
Viton
Spring Material
316
Spring Type
Single Spring
Seal Type Designation
52

Description

Mechanical Seal, For Shaft Diameter 1 3/8 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 1.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.