Zoro Homepage

Seal, Pump Shaft, 2 In

  • Mfr # 51-200-05

  • Zoro # G0254466


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
2 in
Nominal Working Length (In.)
2.125 in
Seat Bore
2.75 in
Seat Thickness
0.5 in
Standard Industry Seal Number
479V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-200-05
Zoro #
G0254466
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
2 in
Nominal Working Length (In.)
2.125 in
Seat Thickness
0.5 in
Working Length
2.13 in
For Shaft Diameter
2 in

Details

Seat Bore
2.75 in
Standard Industry Seal Number
479V
Max. Temp. (F)
400 Degrees F
Seal Type
51
Item
Narrow Cross-section Replacement Pump Shaft Seal
Material Content Code
VCRJR
Min. Temp. (F)
-25 Degrees F
Replacement For
US Seal Types E, D and Crane Types 1 and 2
Seal Type Designation
51
Gasket Material
Rubber
Spring Type
Single Spring
Spring Material
316 Stainless Steel
Maximum Temperature
400 Degrees F
Standards
ISO 9001, TS16949
Shut Off Pressure (Maximum)
150 psi
Compatible with Media Type
Chemical, Wastewater
Shaft Seal Type
Mechanical Shaft Seal
Minimum Temperature
-40 Degrees F

Description

Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 2 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.