Zoro Homepage

Seal, Pump Shaft

  • Mfr # 21-112-04

  • Zoro # G2817202


product price: $39.79
/ea

Key Features

Shaft Size (In.)
1 1/8 in
Nominal Working Length (In.)
1.062 in
Seat Bore
1.75 in
Seat Thickness
0.437 in
Standard Industry Seal Number
344, 356, 604, 814
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-112-04
Zoro #
G2817202
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/8 in
Nominal Working Length (In.)
1.062 in
Seat Thickness
0.437 in
Working Length
1.06 in
For Shaft Diameter
1 1/8 in

Details

Seat Bore
1.75 in
Standard Industry Seal Number
344, 356, 604, 814
Material Content Code
BCFJF
Replacement For
Crane Type 21 and Sealol Type 43, US Seal Type C
Item
Replacement Pump Shaft Seal
Max. Temp. (F)
225 Degrees F
Seal Type
21
Min. Temp. (F)
-40 Degrees F
Maximum Temperature
400 Degrees F
Spring Type
Single Spring
Shaft Seal Type
Mechanical Shaft Seal
Spring Material
Stainless Steel
Compatible with Media Type
Cooking Oil
Standards
ISO 9001, TS16949
Shut Off Pressure (Maximum)
250 psi
Gasket Material
Rubber
Minimum Temperature
-40 Degrees F
Seal Type Designation
21

Description

Replacement Pump Shaft Seal, For Shaft Diameter 1 1/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.