Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft

  • Mfr # 21-125-06

  • Zoro # G1381265


product price: $47.29
/ea

Key Features

Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1.062 in
Seat Bore
1.875 in
Seat Thickness
0.437 in
Standard Industry Seal Number
185V, 786V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-125-06
Zoro #
G1381265
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1.062 in
Seat Thickness
0.437 in
Working Length
1.06 in
For Shaft Diameter
1 1/4 in

Details

Seat Bore
1.875 in
Standard Industry Seal Number
185V, 786V
Item
Shaft Seal
Min. Temp. (F)
-25 Degrees F
Seal Type
21
Max. Temp. (F)
400 Degrees F
Replacement For
Crane Type 21 and Sealol Type 43, US Seal Type C
Material Content Code
VCFJF
Includes
Cup Mounted
Shaft Seal Type
Mechanical Shaft Seal
Standards
ISO 9001, TS16949
Spring Type
Single Spring
Gasket Material
Viton
Seal Type Designation
21
Spring Material
18-8
Shut Off Pressure (Maximum)
250 psi
Minimum Temperature
-40 Degrees F
Maximum Temperature
400 Degrees F
Compatible with Media Type
Cooking Oil
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Ring Material
Carbon
Compatible with Series Family
Pac-Seal

Description

Shaft Seal, For Shaft Diameter 1 1/4 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Compatible with Series Not Applicable, Compatible with Series Family Pac-Seal, Gasket Material Viton, Compatible with Media Type Cooking Oil, Includes Cup Mounted, Replaces Grainger Seal Not Applicable, Ring Material Carbon, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.