Seal, Pump Shaft
Mfr # 31-125-10
Zoro # G2093655
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1.062 in
Seat Bore
1.875 in
Seat Thickness
0.473 in
Material Content Code
VXFXF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-125-10
Zoro #
G2093655
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1.062 in
Seat Thickness
0.473 in
For Shaft Diameter
1 1/4 in
Working Length
1.06 in
Details
Seat Bore
1.875 in
Material Content Code
VXFXF
Max. Temp. (F)
225 Degrees F
Replacement For
Crane Type 21 and Sealol Type 43, US Seal Type C
Min. Temp. (F)
-40 Degrees F
Seal Type
31
Item
Replacement Pump Shaft Seal
Minimum Temperature
-55 Degrees F
Spring Material
Stainless Steel
Spring Type
Single Spring
Gasket Material
Rubber
Compatible with Media Type
Oil
Maximum Temperature
400 Degrees F
Shaft Seal Type
Mechanical Shaft Seal
Shut Off Pressure (Maximum)
250 psi
Standards
ISO 9001, TS16949
Seal Type Designation
31
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 1/4 in, Gasket Material Rubber, Compatible with Media Type Oil, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -55 Degrees F, Working Length 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.