Zoro Homepage

Seal, Pump Shaft, 3/4 In

  • Mfr # 16-075-10

  • Zoro # G1919127


product price: $11.45
/ea

Key Features

Shaft Size (In.)
3/4 in
Nominal Working Length (In.)
0.718 in
Seat Bore
1.375 in
Seat Thickness
0.406 in
Standard Industry Seal Number
201V, 851V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-075-10
Zoro #
G1919127
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
3/4 in
Nominal Working Length (In.)
0.718 in
Seat Thickness
0.406 in
For Shaft Diameter
3/4 in
Working Length
0.72 in

Details

Seat Bore
1.375 in
Standard Industry Seal Number
201V, 851V
Material Content Code
VCFJF
Item
Unitized Rotary Replacement Pump Shaft Seal
Seal Type
16
Min. Temp. (F)
-25 Degrees F
Replacement For
5P413
Max. Temp. (F)
400 Degrees F
Maximum Temperature
205 Degrees F
Minimum Temperature
-40 Degrees F
Gasket Material
Rubber
Shut Off Pressure (Maximum)
150 psi
Shaft Seal Type
Mechanical Shaft Seal
Spring Material
Stainless Steel
Spring Type
Single Spring
Seal Type Designation
16
Compatible with Media Type
Water
Standards
ISO 9001, TS16949

Description

Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P413, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.