Zoro Homepage

Seal, Pump Shaft

  • Mfr # 51-112-05

  • Zoro # G1270963


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 1/8 in
Nominal Working Length (In.)
1.625 in
Seat Bore
1.75 in
Seat Thickness
0.437 in
Standard Industry Seal Number
204V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-112-05
Zoro #
G1270963
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/8 in
Nominal Working Length (In.)
1.625 in
Seat Thickness
0.437 in
Working Length
1.63 in
For Shaft Diameter
1 1/8 in

Details

Seat Bore
1.75 in
Standard Industry Seal Number
204V
Max. Temp. (F)
400 Degrees F
Seal Type
51
Material Content Code
VCRJR
Min. Temp. (F)
-25 Degrees F
Replacement For
5P373
Item
Narrow Cross-section Replacement Pump Shaft Seal
Standards
ISO 9001, TS16949
Seal Type Designation
51
Maximum Temperature
400 Degrees F
Gasket Material
Rubber
Shaft Seal Type
Mechanical Shaft Seal
Shut Off Pressure (Maximum)
150 psi
Spring Type
Single Spring
Spring Material
316 Stainless Steel
Compatible with Media Type
Chemical, Wastewater
Minimum Temperature
-40 Degrees F

Description

Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 1/8 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Replaces Grainger Seal 5P373, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.