Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft

  • Mfr # 51-125-05

  • Zoro # G3299064


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1.625 in
Seat Bore
1.875 in
Seat Thickness
0.437 in
Standard Industry Seal Number
361V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51-125-05
Zoro #
G3299064
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1.625 in
Seat Thickness
0.437 in
Working Length
1.63 in
For Shaft Diameter
1 1/4 in

Details

Seat Bore
1.875 in
Standard Industry Seal Number
361V
Item
Narrow Cross-section Replacement Pump Shaft Seal
Material Content Code
VCRJR
Seal Type
51
Min. Temp. (F)
-25 Degrees F
Replacement For
5P374
Max. Temp. (F)
400 Degrees F
Compatible with Media Type
Chemical, Wastewater
Maximum Temperature
400 Degrees F
Standards
ISO 9001, TS16949
Spring Material
316 Stainless Steel
Gasket Material
Rubber
Spring Type
Single Spring
Minimum Temperature
-40 Degrees F
Seal Type Designation
51
Shaft Seal Type
Mechanical Shaft Seal
Shut Off Pressure (Maximum)
150 psi

Description

Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 1/4 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Replaces Grainger Seal 5P374, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.