Zoro Homepage

Seal, Pump Shaft

  • Mfr # 52-150-05

  • Zoro # G1386043


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 1/2 in
Nominal Working Length (In.)
1.125 in
Seat Bore
2.125 in
Seat Thickness
0.437 in
Replacement For
US Seal Types E, D and Crane Types 1 and 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-150-05
Zoro #
G1386043
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/2 in
Nominal Working Length (In.)
1.125 in
Seat Thickness
0.437 in
For Shaft Diameter
1 1/2 in
Working Length
1.13 in

Details

Seat Bore
2.125 in
Replacement For
US Seal Types E, D and Crane Types 1 and 2
Seal Type
52
Min. Temp. (F)
-25 Degrees F
Max. Temp. (F)
400 Degrees F
Material Content Code
VCRJR
Item
Narrow Cross-section Replacement Pump Shaft Seal
Seal Type Designation
52
Maximum Temperature
400 Degrees F
Minimum Temperature
-40 Degrees F
Shut Off Pressure (Maximum)
150 psi
Shaft Seal Type
Mechanical Shaft Seal
Compatible with Media Type
Chemical, Wastewater
Gasket Material
Rubber
Spring Type
Single Spring
Spring Material
316 Stainless Steel
Standards
ISO 9001, TS16949

Description

Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 1/2 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.