Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft, 5/8 In

  • Mfr # 16-062-04

  • Zoro # G1074333


product price: $7.49
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.718 in
Seat Bore
1.25 in
Seat Thickness
0.406 in
Standard Industry Seal Number
516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-062-04
Zoro #
G1074333
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.718 in
Seat Thickness
0.406 in
For Shaft Diameter
5/8 in
Working Length
0.72 in

Details

Seat Bore
1.25 in
Standard Industry Seal Number
516
Replacement For
5P407
Seal Type
16
Min. Temp. (F)
-40 Degrees F
Item
Unitized Rotary Replacement Pump Shaft Seal
Max. Temp. (F)
225 Degrees F
Material Content Code
BMFJF
Compatible with Media Type
Water
Spring Material
Stainless Steel
Standards
ISO 9001, TS16949
Minimum Temperature
-40 Degrees F
Shut Off Pressure (Maximum)
150 psi
Gasket Material
Rubber
Spring Type
Single Spring
Shaft Seal Type
Mechanical Shaft Seal
Maximum Temperature
205 Degrees F
Seal Type Designation
16

Description

Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P407, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.