Zoro Homepage

Seal, Pump Shaft, 5/8 In

  • Mfr # 16-062-06

  • Zoro # G1308395


product price: $7.69
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.812 in
Seat Bore
1.25 in
Seat Thickness
0.406 in
Standard Industry Seal Number
501, 909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-062-06
Zoro #
G1308395
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.812 in
Seat Thickness
0.406 in
For Shaft Diameter
5/8 in
Working Length
0.81 in

Details

Seat Bore
1.25 in
Standard Industry Seal Number
501, 909
Min. Temp. (F)
-40 Degrees F
Seal Type
16
Material Content Code
BMFJF
Item
Unitized Rotary Replacement Pump Shaft Seal
Replacement For
59410, 5P409
Max. Temp. (F)
225 Degrees F
Spring Type
Single Spring
Maximum Temperature
205 Degrees F
Compatible with Media Type
Water
Seal Type Designation
16
Standards
ISO 9001, TS16949
Gasket Material
Rubber
Shut Off Pressure (Maximum)
150 psi
Shaft Seal Type
Mechanical Shaft Seal
Spring Material
Stainless Steel
Minimum Temperature
-40 Degrees F

Description

Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 59410, 5P409, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.