Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft, 5/8 In

  • Mfr # 21-062-22

  • Zoro # G1403062


product price: $11.75
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.875 in
Seat Bore
1.25 in
Seat Thickness
0.406 in
Max. Temp. (F)
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21-062-22
Zoro #
G1403062
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.875 in
Seat Thickness
0.406 in
For Shaft Diameter
5/8 in
Working Length
0.88 in

Details

Seat Bore
1.25 in
Max. Temp. (F)
225 Degrees F
Replacement For
Crane Type 21 and Sealol Type 43, US Seal Type C
Material Content Code
BCFJF
Min. Temp. (F)
-40 Degrees F
Seal Type
21
Item
Replacement Pump Shaft Seal
Seal Type Designation
21
Shut Off Pressure (Maximum)
250 psi
Shaft Seal Type
Mechanical Shaft Seal
Spring Type
Single Spring
Compatible with Media Type
Cooking Oil
Standards
ISO 9001, TS16949
Minimum Temperature
-40 Degrees F
Maximum Temperature
400 Degrees F
Spring Material
Stainless Steel
Gasket Material
Rubber

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.