Zoro Homepage

Seal, Pump Shaft, 5/8 In

  • Mfr # 68-062-13

  • Zoro # G1411532


product price: $9.59
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.615 in
Seat Bore
shaft mtd
Seat Thickness
0.225 in
Standard Industry Seal Number
80613
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-062-13
Zoro #
G1411532
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.615 in
Seat Thickness
0.225 in
For Shaft Diameter
5/8 in
Working Length
0.62 in

Details

Seat Bore
shaft mtd
Standard Industry Seal Number
80613
Replacement For
US Seal Type B and Type 6A
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
225 Degrees F
Item
Replacement Pump Shaft Seal
Seal Bore (In.)
7/16 in
Seal Type
68
Material Content Code
BMFFF
Maximum Temperature
400 Degrees F
Shut Off Pressure (Maximum)
75 psi
Gasket Material
Rubber
Standards
ISO 9001, TS16949
Shaft Seal Type
Mechanical Shaft Seal
Minimum Temperature
-40 Degrees F
Spring Type
Single Spring
Spring Material
Stainless Steel
Seal Type Designation
68
Compatible with Media Type
Diesel, Water

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.