Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft, 5/8 In

  • Mfr # 68-062-159

  • Zoro # G0436055


product price: $7.89
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.615 in
Seat Bore
shaft mtd
Seat Thickness
0.213 in
Replacement For
5P402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-062-159
Zoro #
G0436055
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.615 in
Seat Thickness
0.213 in
For Shaft Diameter
5/8 in
Working Length
0.62 in

Details

Seat Bore
shaft mtd
Item
Replacement Pump Shaft Seal
Replacement For
5P402
Max. Temp. (F)
225 Degrees F
Min. Temp. (F)
-40 Degrees F
Seal Type
68
Material Content Code
BMFJF
Seal Bore (In.)
7/16 in
Gasket Material
Rubber
Compatible with Media Type
Diesel, Water
Shaft Seal Type
Mechanical Shaft Seal
Standards
ISO 9001, TS16949
Seal Type Designation
68
Minimum Temperature
-40 Degrees F
Spring Material
Stainless Steel
Shut Off Pressure (Maximum)
75 psi
Spring Type
Single Spring
Maximum Temperature
400 Degrees F

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Replaces Grainger Seal 5P402, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.