Zoro Homepage

Seal, Pump Shaft, 5/8 In

  • Mfr # 68-062-87

  • Zoro # G0465841


product price: $15.19
/ea

Key Features

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.615 in
Seat Bore
shaft mtd
Seat Thickness
0.213 in
Seal Bore (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-062-87
Zoro #
G0465841
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
5/8 in
Nominal Working Length (In.)
0.615 in
Seat Thickness
0.213 in
For Shaft Diameter
5/8 in
Working Length
0.62 in

Details

Seat Bore
shaft mtd
Seal Bore (In.)
7/16 in
Item
Replacement Pump Shaft Seal
Material Content Code
BCFJF
Replacement For
US Seal Type B and Type 6A
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
225 Degrees F
Seal Type
68
Compatible with Media Type
Diesel, Water
Maximum Temperature
400 Degrees F
Minimum Temperature
-40 Degrees F
Gasket Material
Rubber
Spring Material
Stainless Steel
Standards
ISO 9001, TS16949
Shut Off Pressure (Maximum)
75 psi
Shaft Seal Type
Mechanical Shaft Seal
Seal Type Designation
68
Spring Type
Single Spring

Description

Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.