Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Pump Shaft

  • Mfr # 9T-125-227

  • Zoro # G2742327


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1 in
Seat Bore
1.875 in
Seat Thickness
0.437 in
Replacement For
Type 8 and 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9T-125-227
Zoro #
G2742327
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 1/4 in
Nominal Working Length (In.)
1 in
Seat Thickness
0.437 in
Working Length
1 in
For Shaft Diameter
1 1/4 in

Details

Seat Bore
1.875 in
Replacement For
Type 8 and 9
Item
Replacement Pump Shaft Seal
Seal Type
9T
Material Content Code
QCRJR
Minimum Temperature
-40 Degrees F
Shut Off Pressure (Maximum)
250 psi
Seal Type Designation
9T
Standards
ISO 9001, TS16949
Compatible with Media Type
Chemical
Spring Material
316 Stainless Steel
Spring Type
Multiple Spring
Maximum Temperature
500 Degrees F

Description

Replacement Pump Shaft Seal, For Shaft Diameter 1 1/4 in, Compatible with Media Type Chemical, Seal Type Designation 9T, Shut Off Pressure (Maximum) 250 psi, Spring Material 316 Stainless Steel, Spring Type Multiple Spring, Standards ISO 9001, TS16949, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.